1370
Custom Leathercraft Mfg Co (CL Cases, Tool Works Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1370

Custom Leathercraft Mfg Co (CL Cases, Tool Works Series
In stock
Item Number
1370
MFG Item Number
CLC1370
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Tool Works Series
Item #
1370
8 Pocket Poly Apron

Tool Works Series Information

Specifications

Specifications
Belt Width (in) 2 "
Ships Factory Direct No
Manufacturer Part Number CLC1370
Item Number 1370
Manufacturer Custom Leathercraft Mfg Co (CL
Product Series Tool Works
Family Series Custom Leathercraft Mfg Co (CL Cases, Tool Works Series
Material 600D Polyester
Waist Size 29-46 "
Belt Type Adjustable Web
Belt Closure Interlocking Clip
Number of Tool Pockets 8
Tool Holders Hammer Loop, Measuring Tape Holder
Color Black
Modular Yes
Carry Handle No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved