The store will not work correctly when cookies are disabled.
13816-1000
MFG Item Number
13816-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
8X1 Fhws Sq Dr Deep Thread B
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
13816-1000 |
Item Number |
13816-1000 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Screws |
Bit Type |
Square |
Size |
8 x 1 |
Bit Size |
#2 |
Screw Head Type |
Flat Head |
Color |
Black |
Manufacturing Material |
Steel |
RoHS |
No |
Comments |
Deep Thread |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved