14132
TEKTON Wrenches, Sockets & Ratchets, INDIVIDUAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14132

TEKTON Wrenches, Sockets & Ratchets, INDIVIDUAL Series
In stock
Item Number
14132
MFG Item Number
14132
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wrenches, Sockets & Ratchets, INDIVIDUAL Series
Item #
14132
3/8in. Dr. x 1/2in. Shallow Socket

INDIVIDUAL Series Information


  • OPTI‑DRIVE DESIGN Eliminates Corner Contact to Prevent Fastener from Rounding Off
  • Heat Treated and Triple Chrome Plated for Extra Durability
  • Drop Forged Chrome Vanadium Steel Construction
  • Notches in Sockets Lock onto Ratchets or Extensions


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14132
Item Number 14132
Manufacturer TEKTON
Product Series INDIVIDUAL
Family Series TEKTON Wrenches, Sockets & Ratchets, INDIVIDUAL Series
Socket Type 6-Point
Scale SAE
Drive Size 3/8 "
Socket Size 1/2 "
Insulated No
Net Weight 0.0003 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved