14177
TEKTON Wrenches, Sockets & Ratchets, INDIVIDUAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14177

TEKTON Wrenches, Sockets & Ratchets, INDIVIDUAL Series
In stock
Item Number
14177
MFG Item Number
14177
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wrenches, Sockets & Ratchets, INDIVIDUAL Series
Item #
14177
3/8in. Dr. x 5/16in. Deep Socket (6-pt.)

INDIVIDUAL Series Information


  • OPTI‑DRIVE DESIGN Eliminates Corner Contact to Prevent Fastener from Rounding Off
  • Heat Treated and Triple Chrome Plated for Extra Durability
  • Drop Forged Chrome Vanadium Steel Construction
  • Notches in Sockets Lock onto Ratchets or Extensions


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14177
Item Number 14177
Manufacturer TEKTON
Product Series INDIVIDUAL
Family Series TEKTON Wrenches, Sockets & Ratchets, INDIVIDUAL Series
Socket Type 6-Point Deepwell
Scale SAE
Drive Size 3/8 "
Socket Size 5/16 "
Insulated No
Net Weight 0.0005 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved