1452E-6533
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1452E-6533

Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
In stock
Item Number
1452E-6533
MFG Item Number
1452E-6533
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, ENHANCED 50 Series
Item #
1452E-6533
Clear Object Sensor, 45in. Range, SSR

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1452E-6533
Item Number 1452E-6533
Manufacturer Cutler Hammer, Div of Eaton
Product Series ENHANCED 50
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
Power Type AC, DC
Max Range 3.75 '
Operating Voltage Range 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type 4 Pin Micro, Cable
Operating Mode Dark On, Light On
Composition Non-Metallic
Environmental Rating IP67
Sense Transparent Media Yes
Approvals CE, CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved