1452E-6543
Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1452E-6543

Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
In stock
Item Number
1452E-6543
MFG Item Number
1452E-6543
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, ENHANCED 50 Series
Item #
1452E-6543
Clear Object Sensor, 45in. Range, SSR

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1452E-6543
Item Number 1452E-6543
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series ENHANCED 50
Family Series Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
Power Type AC, DC
Max Range 3.75 '
Operating Voltage Range 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type 4 Pin Micro
Operating Mode Dark On, Light On
Composition Non-Metallic
Environmental Rating IP67
Sense Transparent Media Yes
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved