The store will not work correctly when cookies are disabled.
14813J500
MFG Item Number
14813J500
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
8X3/4 Wafer Shp Pt Lath Scre
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
14813J500 |
Item Number |
14813J500 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Screws |
Bit Type |
Phillips |
Bit Size |
#2 |
Screw Head Type |
Wafer Head |
Point Type |
Sharp Point |
Finish |
Zinc |
Color |
Silver |
Manufacturing Material |
Steel |
Comments |
8 x 3/4 ", 15 TPI |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved