1500-G-L2-S7-OC-X
BW Controls Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500-G-L2-S7-OC-X

BW Controls Miscellaneous
In stock
Item Number
1500-G-L2-S7-OC-X
MFG Item Number
1500GL2S7OCX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
1500-G-L2-S7-OC-X
INDUCTION TYPE RELAY 220V 1NC & 2NC

Series Information

Specifications

Specifications
Item Number 1500-G-L2-S7-OC-X
Manufacturer Part Number 1500GL2S7OCX
Ships Factory Direct No
Family Series BW Controls Miscellaneous
Manufacturer BW Controls
Net Weight 1.105 lbs
Gross Weight 1.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved