The store will not work correctly when cookies are disabled.
1503
Custom Leathercraft Mfg Co (CLC) Cases
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
9 Pocket Poly Electrical &
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLC1503 |
Item Number |
1503 |
Manufacturer |
Custom Leathercraft Mfg Co (CLC) |
Family Series |
Custom Leathercraft Mfg Co (CLC) Cases |
Material |
Polyester |
Attachment |
Snap Clip |
Pouch Type |
Electrical & Maintenance Pouch |
Additional Storage |
Keyring, Tape Chain |
Number of Pockets |
9 |
Color |
Black |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved