The store will not work correctly when cookies are disabled.
151525
Ancor Wire & Cable, RG 8X Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire & Cable, RG 8X Series
250ft. RG 8X TINNED COAXIAL CABLE
- Features signal loss ratios of up to 50% less than other coaxial cables
- Tinned copper center conductor as well as tinned copper outer braid for corrosion resistance and easy soldering
- 96% braid for best signal strength and least interference with UV inhibited white jacket for longest life
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
151525 |
Item Number |
151525 |
Manufacturer |
Ancor |
Product Series |
RG 8X |
Family Series |
Ancor Wire & Cable, RG 8X Series |
Type |
RG8X |
Length |
250 ' |
Wire Gauge (AWG) |
16 AWG |
Conductor Type |
Stranded Tinned Copper |
Insulation Material |
PVC |
Shielding |
Copper Braid |
Bonded Amount |
96 % |
Jacket Color |
White |
Nominal Outer Diameter |
0.25 " |
Nominal Capacitance C-C |
26 pF/ft |
Velocity of Propagation |
78 % |
Nominal Impedance |
50 Ohm |
Nominal Attenuation |
100 MHz 3.7 dB/100 ft |
RoHS Compliant |
No |
Net Weight |
11.805 lbs |
Gross Weight |
11.805 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved