153-6Z-12K
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

153-6Z-12K

Edwards Signaling Switches
In stock
Item Number
153-6Z-12K
MFG Item Number
153-6Z-12K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
153-6Z-12K
153 Re 1Amp Mag Z Cbl 18/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 153-6Z-12K
Item Number 153-6Z-12K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 30 mm
Switch Off Distance 46 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 120 VDC, 120 VAC
Connection Type Wire Leads
Lead Length 12 '
Status Indicator No
IP Rating IP67
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved