156-02319
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

156-02319

HellermannTyton Cable Tie Mounts
In stock
Item Number
156-02319
MFG Item Number
156-02319
156-02319 is available to buy in increments of 2000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
156-02319
MOC Clip to MOC Clip, 8 mm, 14 mm,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 156-02319
Item Number 156-02319
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 1,000
Color Black
Height (in) 0.94 "
Depth (in) 1.53 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved