157-00225
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

157-00225

HellermannTyton Cable Ties
In stock
Item Number
157-00225
MFG Item Number
157-00225
157-00225 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
157-00225
1-Piece Cable Tie/Fir Tree Mount

Series Information

Specifications

Specifications
Width (in) 0.18 "
Ships Factory Direct No
Manufacturer Part Number 157-00225
Item Number 157-00225
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 8.5 "
Nominal Length 9 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 1.97 "
Type Fir Tree Mount
Material Polyamide
Color Gray
Package Quantity 500
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved