15TT100
Vishay Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15TT100

Vishay Diodes
In stock
Item Number
15TT100
MFG Item Number
VS-15TT100
15TT100 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
15TT100
DIODE,SCHOTTKY,TO-220AC,100V,15A,CC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-15TT100
Item Number 15TT100
Manufacturer Vishay
Family Series Vishay Diodes
Package Type TO-220AC
Vrrm (Volts) 100 V
IF (avg) Amps 15 A
Ifsm Amps 920 A
Vfm (Volts) 0.81 V
Junction Temperature -67-347 °F
Mounting Force 10 lbf-inches
Lead Length FMS (inches) 0.55 "
RoHS Compliant Yes
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved