1612CMGL123A
Ericson Cordsets, Smart Monitor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1612CMGL123A

Ericson Cordsets, Smart Monitor Series
In stock
Item Number
1612CMGL123A
MFG Item Number
1612CMGL123A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Smart Monitor Series
Item #
1612CMGL123A
Cordset 12/3 Sow 25ft.

Smart Monitor Series Information

  • Super Bright LED Technology
  • Smart Monitor Module
  • Color Coded Terminal Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1612CMGL123A
Item Number 1612CMGL123A
Manufacturer Ericson
Product Series Smart Monitor
Family Series Ericson Cordsets, Smart Monitor Series
Plug Angle Straight
Input 6-20P
Output (1) 6-20R
Cord Type SOW
Color Yellow
Voltage Rating 125 VAC
Current Rating 20 A
Length 25 '
Wire Gauge 12/3 AWG
Approvals CSA, UL
RoHS No
Comments Economy Safe SmartCords, Perma-Grip Style Non-smart Plug & Smart Connector
Net Weight 12 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved