The store will not work correctly when cookies are disabled.
16L0158WS3
GE Power Factor Correction Capacitors
MFG Item Number
16L0158WS3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Factor Correction Capacitors, Series
Capacitor, 275KVAR, 4160V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
16L0158WS3 |
Item Number |
16L0158WS3 |
Manufacturer |
GE |
Family Series |
GE Power Factor Correction Capacitors |
Rated Current Per Phase |
75 A |
Capacitor Type |
Individual |
Voltage |
160 VAC, 4 |
kVAR Rating |
275 |
Phase |
Three Phase |
Termination |
Solderless |
Fused |
Yes |
Fuse Indicator |
Yes |
Status Indicators |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved