170M3985
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170M3985

Bussmann Fuses
In stock
Item Number
170M3985
MFG Item Number
170M3985
170M3985 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
170M3985
FUSE, 125A, 1000VAC, SEMI, SIZE 1+

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170M3985
Item Number 170M3985
Manufacturer Bussmann
Family Series Bussmann Fuses
Net Weight 0.001 lbs
Gross Weight 0.0271 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved