17427

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17427

JARD by MARS Miscellaneous

17427

JARD by MARS Miscellaneous
JARD W/LUGS 40A 2P 240V
MFG Item Number
17427
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
17427
JARD W/LUGS 40A 2P 240V

Series Information

Specifications

Specifications
Manufacturer JARD by MARS
Family Series JARD by MARS Miscellaneous
Manufacturer Part Number 17427
Description JARD W/LUGS 40A 2P 240V
Net Weight 0.71 lbs
Gross Weight 0.71 lbs
Alternatives
91423
91423
MARS Miscellaneous