1800P-RRR0V0-1221-000
Gefran Process Controllers, 1600P-1800P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1800P-RRR0V0-1221-000

Gefran Process Controllers, 1600P-1800P Series
In stock
Item Number
1800P-RRR0V0-1221-000
MFG Item Number
F001969
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 1600P-1800P Series
Item #
1800P-RRR0V0-1221-000
1800P-RRR0V0-1221-000 Temperature

1600P-1800P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F001969
Item Number 1800P-RRR0V0-1221-000
Manufacturer Gefran
Product Series 1600P-1800P
Family Series Gefran Process Controllers, 1600P-1800P Series
Power Supply 100-240 VAC, 100-240 VDC
Nominal Power Supply 120 VAC, 240 VAC, 125 VDC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Linear Voltage, Relay
Number of Outputs 4
Display Type LED
Case Size 1/4 DIN
Thermocouple Class B, E, J, K, L-GOST, N, R, S, T
Approvals CE, cULus
RoHS Yes
Comments Setpoint Programmer and Controller
Net Weight 1.3228 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved