The store will not work correctly when cookies are disabled.
180C180G05
Name Brand Replacements™ Contactors
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CONTACT KIT, 2 N/O 100 AMP MOVABLE/
Specifications
Specifications
Ships Factory Direct |
No |
Item Number |
180C180G05 |
Manufacturer |
Name Brand Replacements™ |
Family Series |
Name Brand Replacements™ Contactors |
Poles |
2 NO |
Current |
100 A |
OEM Name |
Westinghouse |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved