181-42020
HellermannTyton Wire Duct
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181-42020

HellermannTyton Wire Duct
In stock
Item Number
181-42020
MFG Item Number
181-42020
181-42020 is available to buy in increments of 140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Series
Item #
181-42020
Slotted Wall Wiring Duct, 4in. x 2in.,

Series Information

Specifications

Specifications
Width (exact in.) 2 "
Height (Approx. mm) 52.58 mm
Height (exact in.) 2.07 "
Ships Factory Direct No
Manufacturer Part Number 181-42020
Item Number 181-42020
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Duct
Length 72 "
Cover Incl. No
Mounting Method Standard Mounting Holes
Color Black
Length (mm) 1,830 mm
Nominal Height 2 "
Nominal Width 4 "
Approvals CSA, UL
Comments 122F (50C) Operating Temperature
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved