1815-5F
Techspray Desoldering Wick, NO-CLEAN WICK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1815-5F

Techspray Desoldering Wick, NO-CLEAN WICK Series
In stock
Item Number
1815-5F
MFG Item Number
1815-5F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Desoldering Wick, NO-CLEAN WICK Series
Item #
1815-5F
No-Clean Yellow #2 Braid 5ft.

NO-CLEAN WICK Series Information

  • Seven Wick Sizes
  • 5~500 ft. Rolls
  • ESD Safe Bobbins Available
  • Virtually No Residue
  • RoHS Compliant
Tech Spray's No‑Clean Wick is the cleanest "No‑Clean" braid in the industry. The proprietary flux formula is specially designed to avoid catastrophic and latent PCB failures caused by ionic flux residue.

Specifications

Specifications
Wick Width (in) 0.055 "
Ships Factory Direct No
Manufacturer Part Number 1815-5F
Item Number 1815-5F
Manufacturer Techspray
Product Series NO-CLEAN WICK
Family Series Techspray Desoldering Wick, NO-CLEAN WICK Series
Color Yellow
Size 2
Roll Length (ft) 5 '
Fluxed Wick Yes
No-Clean Wick Yes
ESD Safe Bobbin No
RoHS Yes
Comments No-Clean wick is coated with proprietary flux that only leaves a slight clear residue.
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved