The store will not work correctly when cookies are disabled.
18168-4XFCHQRC
Cooper Enclosures, Type 4X Hinged Quick-Release Cover Series
In stock
Item Number
18168-4XFCHQRC
MFG Item Number
78205152400
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Type 4X Hinged Quick-Release Cover Series
Type 4X Hinged Quick-Release Cover Series Information
- Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
- Conforms to NEMA Standard for Type 1, Type 3, Type 4X, Type 6P, Type 12
- Quick Release Cover with Padlocking Latches
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78205152400 |
Item Number |
18168-4XFCHQRC |
Manufacturer |
Cooper |
Product Series |
Type 4X Hinged Quick-Release Cover |
Family Series |
Cooper Enclosures, Type 4X Hinged Quick-Release Cover Series |
Material |
Fiberglass |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Padlockable Latch |
Panel Included |
No |
NEMA Rating |
NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 6P |
Nominal Height |
20 " |
Nominal Width |
18 " |
Nominal Depth |
9 " |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
19.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved