181683
Gems Sensors & Controls Sensors, RFI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181683

Gems Sensors & Controls Sensors, RFI Series
In stock
Item Number
181683
MFG Item Number
181683
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RFI Series
Item #
181683
RFI - Visual Indicator

RFI Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 181683
Item Number 181683
Manufacturer Gems Sensors & Controls
Product Series RFI
Family Series Gems Sensors & Controls Sensors, RFI Series
Material Stainless Steel
Sensor Type RotorFlow
Flow Range 8-60 gpm
Port Size 1 "
Port Style NPT Female
Maximum Pressure 200 psi
Recommended Filtration 150 micron
Approvals CE, cUL, UL
Net Weight 1.24 lbs
Gross Weight 1.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved