The store will not work correctly when cookies are disabled.
184THFS9001
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
5,3600,TEFC,184T,3/60/460
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
W523 |
Item Number |
184THFS9001 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
IEEE 841 |
Horsepower |
5 hp |
Kilowatts |
3.7 kW |
RPM |
3,505 RPM |
Phase |
3 |
NEMA Frame |
184T |
Voltage (AC) |
460 VAC |
Nominal Voltage |
480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
88.5 % |
Full Load Current |
5.9 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
126 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved