1986-1781A
Gemco Resolvers, 1986A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1986-1781A

Gemco Resolvers, 1986A Series
In stock
Item Number
1986-1781A
MFG Item Number
1986-1781A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resolvers, 1986A Series
Item #
1986-1781A
Resolver

1986A Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1986-1781A
Item Number 1986-1781A
Manufacturer Gemco
Product Series 1986A
Family Series Gemco Resolvers, 1986A Series
Mounting Configuration Foot Mount
Shaft Size 3/4 "
Output Characteristics Standard Output for Gemco and Autotech
Turn Rotation Single Turn
Gear Reducer 20:1
Connection Rear Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved