1986A-2-GR500-R-X
Gemco Resolvers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1986A-2-GR500-R-X

Gemco Resolvers
In stock
Item Number
1986A-2-GR500-R-X
MFG Item Number
1986A-2-GR500-R-X-GMCO
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resolvers, Series
Item #
1986A-2-GR500-R-X
Resolver Assembly

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1986A-2-GR500-R-X-GMCO
Item Number 1986A-2-GR500-R-X
Manufacturer Gemco
Family Series Gemco Resolvers
Mounting Configuration Foot Mount
Shaft Size 3/4 "
Output Characteristics Special Output for AMCI Input Devices
Turn Rotation Single Turn
Gear Reducer 500:1
Connection Rear Mount
Approvals CE
Comments NEMA 4
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved