The store will not work correctly when cookies are disabled.
199BMX-13
Schneider Relays, 199 Series
MFG Item Number
199BMX-13
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Relay, DPDT, 40A, 24 VDC Coil
- Rated up to 50 A
- Socket Compatible Models Available
- Flux Tight Versions Available
- Blowout Magnet options for High DC Voltage Switching
- Wide Selection of Coil Voltages
- Riveted Construction to Sustain Years of Use
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
199BMX-13 |
Item Number |
199BMX-13 |
Manufacturer |
Schneider |
Product Series |
199 |
Family Series |
Schneider Relays, 199 Series |
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Enclosure |
Open Frame |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
40 A |
Rating @ 220/240/277 VAC |
40 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
40 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
RoHS |
Yes |
Approvals |
CE, CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved