The store will not work correctly when cookies are disabled.
1MCB600R
Cutler Hammer, Div of Eaton Load Centers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Residential Group Metering Main
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
1MCB600R |
Item Number |
1MCB600R |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Load Centers |
Voltage |
120 VAC, 240 VAC |
Current Rating |
600 A |
Poles |
2 |
kAIC @ 120 VAC |
65 |
kAIC @ 240 VAC |
65 |
Main Breaker |
LD |
Net Weight |
120 lbs |
Gross Weight |
120 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved