1SC375
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SC375

Mersen Fuseblocks & Holders
In stock
Item Number
1SC375
MFG Item Number
1SC375
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
1SC375
Fuseblock, 3/8in.-16 Stud, 2pcs/PK,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SC375
Item Number 1SC375
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 800 A
Voltage 000 V, 1
Poles 1
Connection Type Box Lug
Mounting Type DIN Rail Mount
Composition Thermoplastic
Approvals UL
RoHS Yes
Net Weight 0.44 lbs
Gross Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved