1SNA146076R2100
ABB IDC
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNA146076R2100

ABB IDC
In stock
Item Number
1SNA146076R2100
MFG Item Number
1SNA146076R2100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

IDC, Series
Item #
1SNA146076R2100
TERMINAL BLOCK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA146076R2100
Item Number 1SNA146076R2100
Manufacturer ABB
Family Series ABB IDC
Spacing 8 mm
Color Gray
Mounting Type DIN Rail
Comments D4-8.ADO.EX
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved