The store will not work correctly when cookies are disabled.
1VL4058BX
Maurey Power Transmission Pulleys & Sheaves
MFG Item Number
1VL4058BX
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pulleys & Sheaves, Series
Variable Pitch Sheave, 0.625 Inch
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1VL4058BX |
Item Number |
1VL4058BX |
Manufacturer |
Maurey Power Transmission |
Family Series |
Maurey Power Transmission Pulleys & Sheaves |
Belt Type |
A, B |
Bore Type |
Finished Bore |
Pulley Type |
Variable Pitch |
Number of Grooves |
1 |
Outside Diameter |
3.75 " |
Outside Diameter Range |
3-3.95 " |
Material |
Cast Iron |
Net Weight |
1.7 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved