Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2002 Series Information
| Manufacturer Part Number | 60283145 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2002 |
| Family Series | Wago Terminal Blocks, 2002 Series |
| Description | TOPJOBS fuse disconnect terminal block, with pivoting fuse holder for 5 x 20 mm fuse, W/ blown fuse |
| Type | Disconnect Block, Fuse Holder Block |
| Spacing | 6.2 mm |
| Current Rating | 6.3 A |
| UL Voltage | 250 V |
| Wire Size Range | 12 AWG |
| IEC Voltage | 250 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Fuse Size | 5 x 20 mm |
| Sensor Block Indicator | Blown 230 V LED |
| Approvals | CSA, cURus |
| Partition | Yes |
| Net Weight | 0.0301 lbs |
| Gross Weight | 0.03 lbs |