2002-1811/1000-541
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-1811/1000-541 Wago Terminal Blocks, 2002 Series, TOPJOBS fuse disconnect terminal

MFG Item Number
60283148

2002-1811/1000-541 Wago Terminal Blocks, 2002 Series, TOPJOBS fuse disconnect terminal

MFG Item Number
60283148
Item Number
2002-1811/1000-541
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-1811/1000-541
TOPJOBS fuse disconnect terminal

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 60283148
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS fuse disconnect terminal block, with pivoting fuse holder for 5 x 20 mm fuse, W/ blown fuse
Type Disconnect Block, Fuse Holder Block
Spacing 6.2 mm
Current Rating 6.3 A
UL Voltage 30 V
Wire Size Range 12 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Fuse Size 5 x 20 mm
Sensor Block Indicator Blown 12-30 V LED
Approvals CSA, cURus
Partition Yes
Net Weight 0.037 lbs
Gross Weight 0.037 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification