Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-1811/1000-836 Wago Terminal Blocks, 2002 Series, 4-conductor fuse terminal block
2002-1811/1000-836 Wago Terminal Blocks, 2002 Series, 4-conductor fuse terminal block
Item Number
2002-1811/1000-836
This item cannot be canceled or returned
Description
Terminal Blocks, 2002 Series
Item #
2002-1811/1000-836
4-conductor fuse terminal block
Specifications
Specifications
| Manufacturer Part Number |
60283147 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
4-conductor fuse terminal block |
| Type |
Fuse Holder Block |
| Spacing |
6.2 mm |
| Current Rating |
6.3 A |
| UL Voltage |
250 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Fuse Size |
5x20 mm |
| Sensor Block Indicator |
Blown 230 V LED |
| Approvals |
CSA, cURus |
| Partition |
Yes |
| Net Weight |
0.0368 lbs |
| Gross Weight |
0.037 lbs |
2002-1811/1000-836
Wago Terminal Blocks, 2002 Series