Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2004-1211/1000-400 Wago Terminal Blocks, 2004 Series, 2-conductor diode terminal block
2004-1211/1000-400 Wago Terminal Blocks, 2004 Series, 2-conductor diode terminal block
Item Number
2004-1211/1000-400
This item cannot be canceled or returned
Description
Terminal Blocks, 2004 Series
Item #
2004-1211/1000-400
2-conductor diode terminal block
Specifications
Specifications
| Manufacturer Part Number |
51240267 |
| Manufacturer |
Wago |
| Product Series |
2004 |
| Family Series |
Wago Terminal Blocks, 2004 Series |
| Description |
2-conductor diode terminal block |
| Type |
Diode Block |
| Number of Circuits |
1 |
| Spacing |
6.2 mm |
| Current Rating |
1.5 A |
| Wire Size Range |
10 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.018 lbs |
2004-1211/1000-400
Wago Terminal Blocks, 2004 Series