Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2005-7646 Wago Terminal Blocks, Multilevel installation tb6 mm_,

MFG Item Number
51296676

2005-7646 Wago Terminal Blocks, Multilevel installation tb6 mm_,

MFG Item Number
51296676
Item Number
2005-7646
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2005-7646
Multilevel installation tb6 mm_,

Series Information

Specifications

Specifications
Manufacturer Part Number 51296676
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Multilevel installation tb6 mm_, gray
Type Multilevel Installation Block
Spacing 6 mm
Current Rating 36 A
Wire Size Range 10 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.067 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification