2006-402L80A
Gemco Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2006-402L80A

Gemco Limit Switches
In stock
Item Number
2006-402L80A
MFG Item Number
2006402L80A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
2006-402L80A
Rotary Limit Switch, 80:1 Ratio,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2006402L80A
Item Number 2006-402L80A
Manufacturer Gemco
Family Series Gemco Limit Switches
Shaft Extension Left Hand
Output SPDT
Gear Reducer None
Ratio 80:1
Approvals CSA, UL
Net Weight 3.04 lbs
Gross Weight 3.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved