Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2016-1305 Wago Terminal Blocks, 2016 Series, TOPJOBS feedthrough terminal block,
2016-1305 Wago Terminal Blocks, 2016 Series, TOPJOBS feedthrough terminal block,
This item cannot be canceled or returned
Description
Terminal Blocks, 2016 Series
TOPJOBS feedthrough terminal block,
Specifications
Specifications
| Manufacturer Part Number |
20161305 |
| Manufacturer |
Wago |
| Product Series |
2016 |
| Family Series |
Wago Terminal Blocks, 2016 Series |
| Description |
TOPJOBS feedthrough terminal block, rail mount, 3-conductor, 12 mm wide, black |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
12 mm |
| Current Rating |
80 A |
| UL Voltage |
600 V |
| Wire Size Range |
4 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
800 V |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.0589 lbs |
| Gross Weight |
0.059 lbs |
2016-1305
Wago Terminal Blocks, 2016 Series