The store will not work correctly when cookies are disabled.
20508XPJ
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
6-32 X 1/2 FHMS STAR PIN SS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
20508XPJ |
Item Number |
20508XPJ |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Screws |
Bit Type |
Star Pin |
Size |
#6-32 x 1/2 |
Bit Size |
T-10H |
Screw Head Type |
Flat Head |
Manufacturing Material |
Stainless Steel |
Packaging Type |
Jar |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved