2118.62
AEMC Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2118.62

AEMC Fuses
In stock
Item Number
2118.62
MFG Item Number
2118.62
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
2118.62
Fuse - Set of 10, 10A, 600V, 6 x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2118.62
Item Number 2118.62
Manufacturer AEMC
Family Series AEMC Fuses
Current Rating 10 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Fast Acting
Trip Indicator No
Alarm Contact No
Diameter (mm) 6 mm
Body Length (mm) 32 mm
Comments Set of 10
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved