2119.56
AEMC Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2119.56

AEMC Fuses
In stock
Item Number
2119.56
MFG Item Number
2119.56
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
2119.56
Fuse - Set of 3, 0.1A, 660V, 6 x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2119.56
Item Number 2119.56
Manufacturer AEMC
Family Series AEMC Fuses
Current Rating 0.1 A
Voltage (AC) 660 VAC
Voltage (DC) 660 VDC
Characteristic Slow Acting
Trip Indicator No
Alarm Contact No
Diameter (mm) 6 mm
Body Length (mm) 32 mm
Comments Set of 3
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved