219598
Chromalox Heaters, HVH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

219598

Chromalox Heaters, HVH Series
In stock
Item Number
219598
MFG Item Number
219598
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, HVH Series
Item #
219598
HVH-25-23-30 208/240V 3PH

HVH Series Information

  • Vertical or Horizontal Airflow
  • Wall or Ceiling Mounted Configurations
  • Totally Enclosed Fan Motor Is Rated for Continuous Duty With Built‑In Thermal Cutout and Operates On the Same Voltage As the Heating Circuit

Specifications

Specifications
Mounting Height 13 '
Ships Factory Direct Yes
Manufacturer Part Number 219598
Item Number 219598
Manufacturer Chromalox
Product Series HVH
Family Series Chromalox Heaters, HVH Series
Kilowatts 18.7 kW, 24.9 kW
Current Rating 60.1 A
Voltage 208 V, 240 V
Phase 3
Design Type Horizontal or Vertical Discharge Fan Forced Unit Heater
Control Volts 24 V
Motor-Volts 240 V
Horsepower 1/3 hp
RPM 1,725 RPM
Air Flow 2,500 CFM
Air Speed (ft/min) 1,650
Temperature Rise 27 °F
Horizontal Throw 36 '
Net Weight 90 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved