2201-1307
Wago Terminal Blocks, 2201 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2201-1307 Wago Terminal Blocks, 2201 Series, 3-conductor ground terminal

MFG Item Number
60358924

2201-1307 Wago Terminal Blocks, 2201 Series, 3-conductor ground terminal

MFG Item Number
60358924
Item Number
2201-1307
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2201 Series
Item #
2201-1307
3-conductor ground terminal

2201 Series Information

Specifications

Specifications
Manufacturer Part Number 60358924
Manufacturer Wago
Product Series 2201
Family Series Wago Terminal Blocks, 2201 Series
Description 3-conductor ground terminal blockwith push-button 1.5 mm_, green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 4.2 mm
Wire Size Range 14 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Test Socket(s) Yes
Partition No
Net Weight 0.0175 lbs
Gross Weight 0.017 lbs