2211-013
Schneider Thermostats, 2211 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2211-013

Schneider Thermostats, 2211 Series
In stock
Item Number
2211-013
MFG Item Number
118892
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, 2211 Series
Item #
2211-013
Proportional Thermostat, Reverse

2211 Series Information

The 2211 Series Pneumatic Room Thermostat is designed for proportional control of pneumatic devices and actuators in environmental control systems. These one‑pipe thermostats are force‑balanced and utilize an external restrictor in the supply line. Their design incorporates a highly sensitive bimetal thermostatic element and a ball valve for pneumatic feedback, which ensures accuracy and stability over the entire operating range. These thermostats have a serrated thumb wheel for setpoint adjustment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 118892
Item Number 2211-013
Manufacturer Schneider
Product Series 2211
Family Series Schneider Thermostats, 2211 Series
Temp Setting Range (F) 55-85 °F
Action Reverse
Setpoints Single
Number of Pipes 1
Color White
Cover Included No
Throttling Range 2-12 °F
Comments Cover included
Net Weight 0.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved