Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2216-1301 Wago Terminal Blocks, 3-conductor through terminal

MFG Item Number
60364960

2216-1301 Wago Terminal Blocks, 3-conductor through terminal

MFG Item Number
60364960
Item Number
2216-1301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2216-1301
3-conductor through terminal

Series Information

Specifications

Specifications
Manufacturer Part Number 60364960
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 3-conductor through terminal blockwith push-button 16 mm_, gray
Type Standard Block
Number of Circuits 1
Spacing 12 mm
Current Rating 90 A
Wire Size Range 6 AWG
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Test Socket(s) Yes
Partition No
Net Weight 0.075 lbs
Gross Weight 0.071 lbs