22303011
Socomec Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22303011

Socomec Disconnect Switches
In stock
Item Number
22303011
MFG Item Number
22303011
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
22303011
CHANGEOVER M3 3X125A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22303011
Item Number 22303011
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Enclosed No
Poles 3
Current Rating 125 A
Fusible No
Neutral No
RoHS No
Net Weight 3.2628 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved