229.250P
Littelfuse Fuses, 229 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

229.250P

Littelfuse Fuses, 229 Series
In stock
Item Number
229.250P
MFG Item Number
229.250P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 229 Series
Item #
229.250P
SLO-BLO 2AG TYPE GLASS FUSE 250A

229 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 229.250P
Item Number 229.250P
Manufacturer Littelfuse
Product Series 229
Family Series Littelfuse Fuses, 229 Series
Current Rating 0.25 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 125 V, 35 A @ 250 VAC
Trip Indicator No
Alarm Contact No
Diameter (mm) 4.49 mm
Body Length (mm) 14.47 mm
Diameter (in) 0.177 "
Body Length (in) 0.57 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 0.57 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved