229004P
Littelfuse Fuses, 229 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

229004P

Littelfuse Fuses, 229 Series
In stock
Item Number
229004P
MFG Item Number
229004P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 229 Series
Item #
229004P
SLO-BLO 2AG TYPE GLASS FUSE 4A

229 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 229004P
Item Number 229004P
Manufacturer Littelfuse
Product Series 229
Family Series Littelfuse Fuses, 229 Series
Current Rating 4 A
Voltage (AC) 125 VAC
Voltage (DC) 125 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 400 A @ 125 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 4.49 mm
Body Length (mm) 14.47 mm
Diameter (in) 0.177 "
Body Length (in) 0.57 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 0.57 "
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved