2300-100
Techspray Hand Tools, COTTON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2300-100

Techspray Hand Tools, COTTON Series
In stock
Item Number
2300-100
MFG Item Number
2300-100
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, COTTON Series
Item #
2300-100
Double-Tip Cotton Stick 100 ct

COTTON Series Information

  • Economical
  • Pre‑cleaned Cotton
  • Single or Double Tipped
  • Multi‑Purpose
  • RoHS Compliant
Precisely designed, manufactured and packaged to serve a wide variety of cleaning and maintenance needs. TechSwabs are manufactured in accordance with Techspray's rigid specifications, using specialized materials to ensure low particle generation. Cotton swabs are the most economical choice for high volume usage. Tightly wrapped, pre‑cleaned cotton ensures the least amount of extractable contaminants.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2300-100
Item Number 2300-100
Manufacturer Techspray
Product Series COTTON
Family Series Techspray Hand Tools, COTTON Series
Tip Material Cotton
Flexible Tip No
Tip Attachment Wrapped
Handle Material Wood
Handle Length (in) 6 "
Pliable Handle No
Package Quantity 100
RoHS Yes
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
Tip Width (in) 0.188 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved